Pince multiprise Knipex 86 01 250, Capacité d'ouverture: 52 mm | Nombre de positions: 19
Pince clé
Voir les informations techniquesVoir les documentsRéférences
Knipex :86 01 250
Rubix :7510-5347377
EAN :4003773082385

Résumé technique
| Longueur | 263 mm |
|---|---|
| Capacité d'ouverture | 52 mm |
| Nombre de positions | 19 |
Documents
Détails articles : PINCE-CLE GRISE ATRAMENTISEE 250 MM
Pince atramentisée grise, tête polie, poignées gainées en plastique antidérapant.
Replaces the need for sets of metric and imperial spanners. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. with scaling for presetting the width apart from the workpiece Adjustable tightening tool. Also excellent for gripping, holding, pressing and bending workpieces. Push the button for adjustment on the workpiece. Zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Informations techniques
Attributs
| Longueur | 263 mm |
|---|---|
| Capacité d'ouverture | 52 mm |
| Nombre de positions | 19 |
| Type de branches | gainées en plastique antidérapant |
Afficher UNSPSC/ECL@SS/Customs
66,56 € HT
/ unité
79,87 € TTC

- En stock, expédié sous 24/48h






