Tuyau multifonctions (eau, air) Parker 1040H60 03
Legris Tuyau auto-serrant H040
Voir les informations techniquesVoir les documentsRéférences
Parker :1040H60 03
Rubix :4439-2013742
Fabricant :1040H60 03
Documents
Détails articles : TUYAU AUTO-SERRANT BP16 NITRILE ROUGE 9,5X16 DN10 UE40
Très bonne résistance à l'étincelage et à l'abrasion. Plus particulièrement recommandé pour les applications véhiculant de l'air comprimé, de l'eau ou des huiles. Disponible en 4 couleurs afin de faciliter l'identification des circuits.
Points forts
• Exceptional Endurance
• Unsurpassed resistance to repetitive flexing
• Protection against spark and flame
• Abrasion and crush-resistant
• UV-resistant• Ideal for In-Plant Automotive
• Excellent ozone resistance
• Perfect for cooling systems
• Maximum flow with no pressure drop
• 4 colours for immediate circuit identification
• Silicone-free• Ready-To-Use
• No lubrication, additive (grease, oil, …etc), or preparation time required
• To connect: push the hose fully home against the fitting shoulder
• To disassemble: cut the hose on the barbed side of the fitting
• Unsurpassed resistance to repetitive flexing
• Protection against spark and flame
• Abrasion and crush-resistant
• UV-resistant• Ideal for In-Plant Automotive
• Excellent ozone resistance
• Perfect for cooling systems
• Maximum flow with no pressure drop
• 4 colours for immediate circuit identification
• Silicone-free• Ready-To-Use
• No lubrication, additive (grease, oil, …etc), or preparation time required
• To connect: push the hose fully home against the fitting shoulder
• To disassemble: cut the hose on the barbed side of the fitting
Applications
• Machine Tools
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Compressed Air and Coolants Conveying
• Applications Subjected to Flying Sparks
• Welding Robots
• Industrial Cooling Systems
Informations techniques
Attributs
| Diamètre intérieur | 9,5 mm |
|---|---|
| Longueur | 40 m |
Afficher UNSPSC/ECL@SS/Customs
768,08 € HT
/ unité
921,70 € TTC
- Livraison habituellement sous (21) jours

