Graisseur automatique SKF TLMP 1018/230V

TLMP 1018

Voir les informations techniques

Références

SKF :TLMP 1018/230V
Rubix :0301-1511039
EAN :7316577289568
CENTRALE DE LUB AUTOMATIQUE MULTIPOINT DE 1 A18 POINTS

Détails articles : CENTRALE DE LUB AUTOMATIQUE MULTIPOINT DE 1 A18 POINTS


The TLMP series of the automatic lubrication system SKF MultiPoint Automatic Lubricator was developed for the reliable lubrication of several lubrication points. This robust automatic lubrication system is offered as a complete set, including lubricators, pipes and connections. The TLMP pump can supply up to 18 lubrication points. It has plug-in outlets and can be easily installed and programmed using its keyboard with LED display.

Informations techniques


Attributs
2 612,83 HT
/ unité
3 135,40 TTC
  • Livraison habituellement sous (19) jours