Roulement à rouleaux coniques Timken 32028XM-90NM1, Diamètre extérieur : 210 mm | Diamètre intérieur : 140 mm | Largeur : 45 mm
Tapered Roller Bearing
Voir les informations techniquesRéférences
Timken :32028XM-90NM1
Rubix :0311-1045981
EAN :0053893446394


Résumé technique
| Diamètre intérieur | 140 mm |
|---|---|
| Diamètre extérieur | 210 mm |
| Largeur | 45 mm |
Détails articles : ROULEMENT A RLX CONIQ 32028X TIMKEN
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Points forts
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Informations techniques
Attributs
| Diamètre intérieur | 140 mm |
|---|---|
| Diamètre extérieur | 210 mm |
| Largeur | 45 mm |
| Jeu Radial | cn |
| Série | 32000 |
| Cage | acier |
Afficher UNSPSC/ECL@SS/Customs
498,32 € HT
/ unité
597,98 € TTC

- Livraison habituellement sous (33) jours