Références
Dichtomatik :67194127
Rubix :4861-4053930
Fabricant :OR 5,1x1,6 FKM 80 - SCHWARZ


Résumé technique
| Diamètre intérieur | 5,1 mm |
|---|---|
| Diamètre de tore | 1,6 mm |
| Matière | fkm/fpm |
Documents
Détails articles : JOINT TORIQUE 5,1X1,6 FPM80
Les joints toriques sont essentiellement utilisés pour l'étanchéité des machines et pièces d'équipement statiques (application statique) contre les fluides liquides et gazeux, par exemple pour l'étanchéité des brides et couvercles, des raccords vissés et des têtes et fonds de cylindres de vérins hydrauliques.
Applications
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Informations techniques
Attributs
| Diamètre intérieur | 5,1 mm |
|---|---|
| Diamètre de tore | 1,6 mm |
| Matière | fkm/fpm |
| Dureté Shore A | 80 Shore |
Afficher UNSPSC/ECL@SS/Customs
1,03 € HT
/ unité
1,23 € TTC
- En stock, expédié sous 24/48h