Références
SKF :SNL 519-616 V
Rubix :0301-1021552
Fabricant :93353
EAN :7316570952636

Détails articles : PALIER SNL 519-616 V SKF
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Points forts
Nouvelle génération série SE.
Informations techniques
Attributs
| Diamètre intérieur | 70 mm |
|---|---|
| Entraxe de fixation | 290 mm |
| Hauteur | 212 mm |
| Longueur | 345 mm |
| Nombre de trous | 2 |
| Diamètre extérieur | 170 mm |
| Largeur | 100 mm |
Afficher UNSPSC/ECL@SS/Customs
343,86 € HT
/ unité
412,63 € TTC
- Livraison habituellement sous (24) jours
