Maillon de jonction pour chaîne Regina MCD10B1SS

MAILLON COUDE DOUBLE 10B-1 INOX PAS 15,87 SIMPLE

Voir les informations techniques

Références

Regina :MCD10B1SS
Rubix :2116-1109716
Fabricant :30/SS136
MAILLON COUDE DOUBLE 10B-1 INOX PAS 15,87 SIMPLE

Résumé technique

Chaînemaglia falsa m30 cat.ss136

Détails articles : MAILLON COUDE DOUBLE 10B-1 INOX PAS 15,87 SIMPLE


The offset link is the link which is assembled in the chain to obtain an endless chain having an odd number of pitches (odd number of pins). It consists of one pin, one bushing, one roller and two shaped plates connected by the bushing on one side ( narrow side, having the width of an inner link) an by the pin on the opposite side (wide side, behaving as an outer link). Therefore, the offset link is operating as half inner link and half outer link.

Informations techniques


Attributs
Chaînemaglia falsa m30 cat.ss136
12,47 € HT
/ unité
14,96 € TTC
  • Livraison habituellement sous (33) jours