Joint torique Dichtomatik 67175958

JOINT torique (ou VMQ 70 rouge)

Voir les informations techniquesVoir les documents

Références

Dichtomatik :67175958
Rubix :4861-4079904
Fabricant :67175958
JOINT TORIQUE 14X2 SIL70

Résumé technique

Diamètre intérieur14 mm
Diamètre de tore2 mm
Matièrevmq
Voir toutes les caractéristiques

Documents

Détails articles : JOINT TORIQUE 14X2 SIL70


Joints toriques silicone 70494,16 x 6,99

Applications

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Informations techniques


Attributs
Diamètre intérieur14 mm
Diamètre de tore2 mm
Matièrevmq
Dureté Shore A70 Shore
1,17 HT
/ unité
1,41 TTC
Prix dégressifs
1 unité
1,17 HT / unité
5 à 9
0,89 HT / unité
10 à 19
0,77 HT / unité
20 à 99
0,67 HT / unité
100 et plus
0,57 HT / unité
  • Livraison habituellement sous (15) jours