Joint torique Dichtomatik 67008444
JOINT torique (ou NBR 90 noir)
Voir les informations techniquesVoir les documentsRéférences
Dichtomatik :67008444
Rubix :4861-4055822
Fabricant :67008444


Résumé technique
| Diamètre intérieur | 8,9 mm |
|---|---|
| Diamètre de tore | 1,9 mm |
| Matière | nbr |
Documents
Détails articles : JOINT TORIQUE 8,9X1,9 NBR90
O-rings NBR 90 20 x 2
Applications
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Informations techniques
Attributs
| Diamètre intérieur | 8,9 mm |
|---|---|
| Diamètre de tore | 1,9 mm |
| Matière | nbr |
| Dureté Shore A | 90 Shore |
Afficher UNSPSC/ECL@SS/Customs
1,92 € HT
/ unité
2,30 € TTC
- Livraison habituellement sous (15) jours