Métal d'apport fil TIG Lincoln Electric ED701959, Diamètre: 3.2 mm
Fil
Voir les informations techniquesRéférences
Lincoln Electric :ED701959
Rubix :0160-3023427
EAN :8712067013559

Détails articles : FIL TIG ALUMINIUM 'SUPERGLAZE' TIG 4043-3.2X1000MM-BTE 5KG
Superglaze® TIG 4043 is a solid wire for welding of aluminium alloys
SUPERGLAZE TIG 4043 - 3.2x1000MM - CARTON BOX 5KG
Points forts
• Lower melting point and fluidity then the 5xxx series corner welding alloys
• Lower sensitivity for welding tears with the 6xxx basic alloys
• Lower sensitivity for welding tears with the 6xxx basic alloys
• Suitable for sustainable elevated operating temperature eg above 65°C
Applications
- For welding aluminium cast alloys with up to 7% Si. For aluminium alloys with less than 2% alloying elements as well
Informations techniques
Attributs
| Diamètre | 3,2 mm |
|---|---|
| Norme | R4043 |
| Conditionnement | 5 kg |
Afficher UNSPSC/ECL@SS/Customs
148,80 € HT
/ 5 kilos
178,56 € TTC
- Livraison habituellement sous (23) jours