Joint torique Freudenberg Sealing Technologies 67007968

JOINT torique (ou NBR 90 noir)

Voir les informations techniquesVoir les documents
Références
Freudenberg Sealing Technologies :67007968
Rubix :4861-4085713
Fabricant :67007968
JOINT TORIQUE 21,89X2,62 NBR90
Résumé technique
Diamètre intérieur21,89 mm
Diamètre de tore2,62 mm
Matièrenbr
Voir toutes les caractéristiques
Documents

Détails articles : JOINT TORIQUE 21,89X2,62 NBR90


O-rings NBR 90 20 x 2

Applications

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Informations techniques


Attributs
Diamètre intérieur21,89 mm
Diamètre de tore2,62 mm
Matièrenbr
Dureté Shore A90 Shore
Afficher UNSPSC/ECL@SS/Customs
0,71 HT
/ unité
0,85 TTC
Prix dégressifs
1 unité
0,71 HT / unité
5 à 9
0,53 HT / unité
10 à 19
0,46 HT / unité
20 à 99
0,41 HT / unité
100 et plus
0,35 HT / unité
  • Livraison habituellement sous (14) jours