Références
SMC :EX250-EA1
Rubix :0338-2092940
Fabricant :EX250-EA1
EAN :3618036111545
Détails articles : PLAQUE EXTREMITE POUR EX250 EX250-EA1
EX250 is a serial interface unit controlling up to 32 solenoids. This serial interface is compatible with series VQC1000/2000/4000 and SV1000/2000/3000 valves. Available protocols include DeviceNet, CC-Link, AS-i, Profibus-DP, and CANopen. Input modules can be added or removed at the point of use.
Interface bus de terrain serie ex250
Informations techniques
Attributs
| Type | interface |
|---|
Afficher UNSPSC/ECL@SS/Customs
19,24 € HT
/ unité
23,09 € TTC
- Livraison habituellement sous (21) jours