Outil pour rivet aveugle Gesipa 1435459, Type: Coffret junior nietbox rivet+ntx - ue1
Coffret
Voir les informations techniquesRéférences
Gesipa :1435459
Rubix :0333-5061312
EAN :4007081541022
Détails articles : COFFRET JUNIOR NIETBOX RIVET+NTX - UE1
The GESIPA® junior assortment kit NXT kit is ideal for the service technician on the road. The kit is an assortment box of rivets including the compact hand pliers GESIPA® NTX. Suitable for placing: Steel and Stainless steel blind rivets with a diameter of 2.4 - 4.0 mm. Aluminium blind rivets with a diameter of 2.4 up to 5.0 mm. Features of hand pliers: The handles are made of cast aluminium. The head is made of chrome vanadium steel. Stroke: 8 mm. Length 253 mm. Contents steel case: Hand pliers GESIPA® NTX Blind Rivets: ALU / ST 3.2 x 8.0 AL / ST 4.0 x 10.0 AL / ST 4.0 x 17.0 AL / ST 4.8 x 10.0 ST / ST 4.8 x 17.0 .
Informations techniques
Attributs
| Type | coffret junior nietbox rivet+ntx - ue1 |
|---|
Afficher UNSPSC/ECL@SS/Customs
263,67 € HT
/ unité
316,40 € TTC
- Livraison habituellement sous (26) jours
