Ponceuse pneumatique Atlas Copco 8423 0360 24, Puissance: 300 W
Ponceuse Orbitale
Voir les informations techniquesRéférences
Atlas Copco :8423 0360 24
Rubix :3075-5158230
Fabricant :8423036024

Détails articles : PONCEUSE LS 030H070
Ponceuse vibrante non aspirante avec poignée LSO30 H070-3 - Vitesse à vide 7000 tr/mn / Puissance 0,3 kW / Poids 1,7 kg / Hauteur 125 mm / Longueur 285 mm
Points forts
Standard model, Powerful, vertically mounted air motor, Low noise, Long service life, Low vibrations with double counter-weight system, Two housing covers, Lubrication and silicon free, 2.5 mm orbit dimameter (for extra fine surface finish),
Applications
Tools in the LST20 series are all equipped with an advanced double counter-weight system which minimizes vibrations. The housing allows both a straight and a cross-over grip. Each LST20 series tool comes with two sizes of housing cover – these are easily exchangeable to fit the individual operator. The result is maximum comfort and good ergonomics.
Informations techniques
Attributs
| Poids | 1,7 kg |
|---|---|
| Puissance | 300 W |
Afficher UNSPSC/ECL@SS/Customs
1 561,24 € HT
/ unité
1 873,49 € TTC
- Livraison habituellement sous (26) jours
