Clé antidéflagrante EGA Master 70194, Longueur: 310 mm
Ega-Master Combination Spanner
Voir les informations techniquesVoir les documentsRéférences
EGA Master :70194
Rubix :1304-5278777
EAN :8412783701944

Documents
Détails articles : CLE MIXTE 30 MM ANTI-DEFLAGRANT CU-BE
These combination spanners are from the non-sparking tools family by EGA Master. The open-ended spanners come in a range of jaw capacities. Created using copper-beryllium alloy or an aluminium-bronze alloy they are ideal for corrosive environments too, for example marine works and firefighting. EGA Master non-sparking tools are also forged after casting to produce a high-quality finish
Points forts
Ideal for use in harsh environments
Available in various lengths
They feature a ring-style spanner at one end and an open jaw style at the other
Ergonomic design makes these combination spanners comfortable and easy to use
Available in various lengths
They feature a ring-style spanner at one end and an open jaw style at the other
Ergonomic design makes these combination spanners comfortable and easy to use
Applications
Power stations
Paint manufacturing
Oil companies
Distilleries
Fire-fighting
Aerospace industry
Paint manufacturing
Oil companies
Distilleries
Fire-fighting
Aerospace industry
Informations techniques
Attributs
| Longueur | 310 mm |
|---|---|
| Poids | 700 g |
Afficher UNSPSC/ECL@SS/Customs
325,09 € HT
/ unité
390,11 € TTC
- Livraison habituellement sous (15) jours
